Beli parts washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy 50Ltr Parts Washer FloorstandingDeskripsi:Used in garage, workshop and industrial applications for degreasing components for inspection and prior to assembly. Recirculated cleaning fluid is filtered before entering the pump and being directed over the workpiece. Flexible chrome finish metal delivery hose. Heavy-duty non-welded one-piece tank. Fully enclosed electric nylon pump. Self-latching fusible linked lid closes in the event of a fire. Triple baked enamel finish. Accepts all common degreasing agents. Shelf keeps parts out of solvent during inspection and drying. Immersion soaking when the parts shelf is removed. Fitted with a 3 pin moulded plug and a 1.6m power cable. Minimum agent capacity 40ltr. Maximum agent capacity 50ltr. Fitted with a drain plug for easy maintenance. Removable parts basket. Built-in replaceable filter. Spare filter included. Overall size (L x W x H): 800 x 550 x 890mm. Tank size (L x W x H): 725 x 490 x 270mm. Height of working area: 750mm. Power rating: 25W. Voltage: 240V. Rated input: 0.3A.atribut:
- Height (mm): 890
- Length (mm): 800
- Depth (mm): 550
- Width (mm): Tank: 725
- Use: Garage Industrial Workshop
- Overall Dimensions (mm): 800x550x890
- Part Number: KEN5038640K
- Width: 800mm
- WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)Deskripsi:Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.atribut:
- Voltage (V): 120
- Item: Water Based Parts Washer
- For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
- Resists: Corrosion
- Standards: UL Pump
- Work Light: No
- WESTWARD Aqueous Dual Basin Parts Washer (Mesin Pembersih Suku Cadang)atribut:
- Includes: Lift Off Cover with Safety Plate
- Voltage (V): 120
- Filtration: Yes
- Nominal Tank Depth (inch): 10.25
- Output Frequency (Hz): 60
- Output Wattage (W): 43
- Construction: Steel
- Load Capacity (lbs): 200
- Outside Height (inch): 35
- Overall Length (inch): 44 3/4
- Overall Width (inch): 20 1/2
- Pump Size (gph): 316
- Standards: UL Pump
- Tank Capacity (gal): 40
- Tank Height (inch): 10 5/8
- Tank Length (inch): 43
- Tank Width (inch): 20 5/8
- Type: 18 Gauge Steel Work Stand
- UNSPSC: 24111813
- Work Light: No
- KRISBOW Mesin Pencuci Suku Cadangatribut:
- Unit Dimensions (cm): 91x76x123
- Item: Part Washer
- Type: Parts Washer
- GRIP ON TOOLS Parts WasherDeskripsi:This tool has a heavy duty standard, this tool guarantees strength and durability when used to facilitate your work to clean hand tools and heavy spare parts.- For use with water based solvents- Self draining. Convenient removable work shelf. Parts basket for soaking small parts in solvent- Fusible link greatly reduces risk of fire hazards
- Kernel Tempat Cuci Peralatan BengkelDeskripsi:- Kernel Part Washer terbuat dari bahan berkualitas.- Kernel Part Washer mudah untuk digunakan.
- FACOM Wood Worktopatribut:
- Depth (mm): 498
- Drawer Depth (mm): 498
- GRAYMILLS Part WasherDeskripsi:Base-mounted parts cleaners have washing tubs that are attached to standalone bases for easier maintenance. They can submerge vehicle parts with either water-based solutions or petroleum solvents at high-cleaning temperatures. The solvent washers come with fire-resistant hinged lids for safety and easier access to cleaned parts.atribut:
- UNSPSC: 47121805
- Minimum Operating Temperature (°F): 60
- Tank Overall Height (in): 18
- Work Lighting: No Light Included
- Senator Small Parts Storage Cabinet (Laci Komponen)atribut:
- Material: Polypropylene
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Platinum Keramik Keramik Dinding 25x50 Carter Series (Keramik Dinding)atribut:
- Size (cm): 25×50
- Finish: Glossy
- CIG Welding Helmet (Kedok Las)atribut:
- Color: Black
- Type: Flip front
- BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- GRAYMILLS Replacement Part for Part WasherDeskripsi:These replacement parts fit Graymills parts washers.atribut:
- Compatible with Brand: Graymills
- JTC Air Power Parts Washer with Turbo (Mesin Pembersih Suku Cadang)Deskripsi:Blow gun is includedatribut:
- Bucket Capacity: 20 Gallons
- Solvent Capacity: 12 Gallons
- Maximum Speed: 11000 r.p.m
- Range of Working Pressure: 65-125 psi
- Air inlet: 1/4 Inch
- Dimension (LxWxH): 31-7/8 x 20-7/8 x 35-3/8 Inch
- Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)atribut:
- Nominal Capacity (L): 1000
- Pallet Type: Steel-framepallet, zinced
- Brimful Capacity (L): 1060
- Height (mm): 1160 (with Pallet)
- Length (mm): 1200
- Width (mm): 1000
Daftar Harga parts washer Terbaru October 2026
| Kennedy 50Ltr Parts Washer Floorstanding | Rp6.599.900 |
| WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang) | Rp2.499.900 |
| WESTWARD Aqueous Dual Basin Parts Washer (Mesin Pembersih Suku Cadang) | Rp21.999.900 |
| Bullocks Part Washer | Rp5.899.900 |
| KRISBOW Mesin Pencuci Suku Cadang | Rp2.499.900 |
| GRIP ON TOOLS Parts Washer | Rp5.799.900 |
| Kernel Tempat Cuci Peralatan Bengkel | Rp8.399.900 |
| FACOM Wood Worktop | Rp2.199.900 |
| PanaVise Vise | Rp589.900 |
| GRAYMILLS Part Washer | Rp33.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/rkP107770992-1.jpg)
/42P107713146-1.jpg)







/mhP101004809-14.jpg)
/itP103952677-8.jpg)
/P102099629-1.jpg)
/ldP108359769-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Kedok%20Las%20Pasang/CIG%20Welding%20Helmet%20(Kedok%20Las)/P102086063-2.jpg)
/83P102265291-2.jpg)


/P101529059-1.jpg)
/4vP111367175-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)